|
39 type (right round circular tool) 39-1
(3)
- Item.#
- 05835767
- Mfr.#
- 39-1
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Shank Length Z (mm)
- 100
- Tip Length (mm)
- 13
- Shank Height (mm)
- 13
- Tip Thickness C (mm)
- 3
- Tip Length B (mm)
- 13
- Tip Width A (mm)
- 13
- Shank Width X (mm)
- 13
- Tip Thickness (mm)
- 3
- Tip Width (mm)
- 13
- Shank Width (mm)
- 13
- Shank Length (mm)
- 100
- Material
- HT110
- Shank Height Y (mm)
- 13
|
Customers Who Viewed This Item Also Viewed
<<
SANWASEISAKUSYO (SANWA BITS)
Sumitomo Electric Industries
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
1 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
During cutting work
From Japan
On 2017-12-13 10:32:02
It is what I always use, I like the thing of this manufacturer the most.
lathe manufacturing
From Japan
On 2015-05-18 07:35:40
Special, there is no difference from other companies.
I am using it for cutting castings.
From Japan
On 2015-03-11 21:05:13
I can use it as usual just like I used to.
Customers Who Bought This Item Also Bought
<<
SANWASEISAKUSYO (SANWA BITS)
>>