Buy more than* S$200* and get FREE SHIPPING

  • Dangerous Object Transport Case Polyester Container

Dangerous Object Transport Case Polyester Container 16SL

5.00 (1)
Item.#
05836171
Mfr.#
16SL
Package Qty.
1PC
Ship pack of
1
55.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bore Diameter (phi mm)
50
Material
Ultra-high molecular weight HDPE
Capacity (L)
16
TGK Product Number
701-23-63-02
Color
Gray
Body Dimensions (Vetical x Horizontal x Height mm)
270x270x320
Dimension (mm)
270x270x320H
Caution
Color: gray.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the spare tank of fuel of small ships
5
From Japan
On 2016-06-09 22:13:02
Fine, making the refueling port seem to be firm, you can put in small boats with peace of mind!
This review is about item#05836162.