Buy more than* S$200* and get FREE SHIPPING

  • Dangerous Object Transport Case Polyester Container

Dangerous Object Transport Case Polyester Container 20SL-U

5.00 (1)
Item.#
05836187
Mfr.#
20SL-U
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Bore Diameter (phi mm)
50
Material
Ultra-high molecular weight HDPE
Capacity (L)
20
TGK Product Number
701-23-63-03
Catch-Phrase
Since it is safely transported, you can relax and choose.
Color
Gray
Body Dimensions (Vetical x Horizontal x Height mm)
240x275x423
Dimension (mm)
240x275x423H
Caution
Color : gray.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for spare tank of small vessel fuel
5
From Japan
On 2016-06-09 22:13:02
It seems that the making of the filler opening is solid firmly, so you can safely place it on a small ship!
This review is about item#05836162.