Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chain Block
  • Chain Block
  • Chain Block

Chain Block HS-C1

4.00 (3)
Item.#
05836643
Mfr.#
HS-C1
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The lift increasing of the chain is not possible Please do not hang those above rating. Please do not go under hanged components.
Hook Opening E (mm)
25.5 (Both upper and bottom)
Hand Chain Wire Diameter (mm)
5
Standard Pumping Capability (m)
2.5
Outer Dimensions (Width W x Height H x Depth D) (mm)
160 x 250 x 130
Weight (kg)
11.3
Purpose
For all purpose such like moving the baggage, pulling out the timbers and installing machine
Hook inner Diameter F (mm)
40
Shortest Distance between Hooks (mm)
365
Load Chain Wire Size (phi mm)
6
Load Rating (t)
1
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For heavy loading
5
From Japan
On 2015-12-03 18:20:31
I am satisfied without problems.
This review is about item#05836643.
Used for bike repair
4
From Japan
On 2015-06-21 03:55:36
It is quite useful.
This review is about item#05836643.
Cargo raising and lowering
3
From Japan
On 2014-01-14 21:59:17
usually
This review is about item#05836643.