Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Wheel

Abrasive Wheel NP2301

Item.#
05836774
Mfr.#
NP2301
Package Qty.
1Sheet
Ship pack of
1
36.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bond
V (vitrified)
Maximum Operating Speed (m/s [m/min])
33[2000]
Thickness (mm)
16
Abrasive Material
GC
Accessories
(15.88 -> 12.7, 15.88 -> 10) 2 pcs nylon bush
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
15.88
Coupling
H
Grain Size
#120
Application
Polishing nonferrous metal, stone, glass, etc.