Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Wheel

Abrasive Wheel NP2201

3.00 (1)
Item.#
05836783
Mfr.#
NP2201
Package Qty.
1Sheet
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Bond
V (vitrified)
Maximum Operating Speed (m/s [m/min])
33[2000]
Thickness (mm)
16
Coupling
K
Grain Size
#60
Accessories
With two nylon bush (15.88 → 12.7,15.88 → 10)
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
15.88
Color
Orange
Abrasive Material
WA
Application
Steel material, stainless, alloy steel polish
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Dressing
3
From Japan
On 2017-04-12 14:31:20
It was only because the hole diameter was limited. I arrive soon and it is useful.
This review is about item#5836774.