Buy more than* S$200* and get FREE SHIPPING

  • Double burr DB1000
  • Double burr DB1000
  • Double burr DB1000
  • Double burr DB1000
  • Double burr DB1000
  • Double burr DB1000
  • Double burr DB1000

Double burr DB1000 DB1000

by NOGA
5.00 (2)
Item.#
05836941
Mfr.#
DB1000
Package Qty.
1Set
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Maximum Plate Thickness (mm)
12 (You can adjust the blade width))
Description 2
Ideal tools for deburring after shearing of sheet metal
Set Contents
1 handle, 1 hand guard, N blade N80 (BN8010) 2 pieces
TRUSCO Part Number
111-3976
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tensioning the cutting plate
5
From Japan
On 2013-03-14 15:02:09
It is good to be normal.
This review is about item#05836941.
Deburring at the corners of board products.
5
From Japan
On 2010-01-20 09:08:58
Somewhat power is necessary, but if it is male, there is no problem at all. It is very nice to cut down on time and get burrs beautifully rather than taking burrs with Thunder etc.
This review is about item#05836941.