Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HI-GRIP Hose Band Mild Steel
  • HI-GRIP Hose Band Mild Steel
  • HI-GRIP Hose Band Mild Steel

HI-GRIP Hose Band Mild Steel M00

by JCS
4.37 (38)
Item.#
05836993
Mfr.#
M00
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
14
Dimensions E (mm)
10
Dimension F (mm)
0.7
Type
Grip
Size
16
Shape
Ring
Dimensions C (mm)
10
Surface Processing
Mild steel plating
Dimensions D (mm)
13
Dimensions A (mm)
7
Use Range External Diameter (phi mm)
11 - 16
Recommended Torque (N/m)
3
Band Width (mm)
10
Material
Band, / SPHC housing unit (galvanized) Screw / S12C (galvanized)
Customer Reviews
5 star 24
4 star 5
3 star 8
2 star 1
1 star 0
Review Rating: 4.37
38 Customer Reviews
The reviews are automatic translation.
Fix the water-cooled hose.
5
From Japan
On 2018-02-07 20:56:35
Because there is no opening in the screw thread (body), the surface of the hose does not protrude and it seems to last long. Recently I was saved by not being in the home center.
This review is about item#5837027.
Because it was cheap.
5
From Japan
On 2017-12-16 20:21:16
Although it was cheap, I was anxious, but I can use it without any problems. I will also purchase it.
This review is about item#5836993.
Air hose mounting
3
From Japan
On 2017-10-03 13:17:44
Although there is no problem as the function of the product, the seal of the tag affixed at the time of delivery is very sticky, and as the adhesive remains on the product when it is peeled off, I want it to be improved.
This review is about item#5837002.
It is a shabby item!
5
From Japan
On 2017-09-22 16:45:39
The grip force is stronger than what I used to be able to hold tightly.
This review is about item#5837011.
Fixing hose etc.
2
From Japan
On 2017-09-11 13:00:09
There was a label sticky one by one, and there was an instruction from the site worker to buy it from the next from the next. I hope you can make it a sticky label.
This review is about item#5836984.
Air gauge repair
3
From Japan
On 2017-07-29 20:26:53
I replaced the hose of the air gauge and attached the grip, but because there is a step in the meshing part of the grip, it will leak if it is not tightened considerably strongly. How about tapering so that a step can not be formed?
This review is about item#5836984.
Installation of hose
3
From Japan
On 2017-06-29 15:32:28
With no problems at all, we were able to work with peace of mind.
This review is about item#29887856.
Change air chuck of air chuck gun type tire gauge
3
From Japan
On 2017-06-12 20:30:03
I replaced the air chuck of the air chuck gun type tire gauge and used it to prevent air leakage of the air hose, but there was not air leakage.
This review is about item#5836984.
General work
3
From Japan
On 2017-05-29 17:02:58
There was something I was looking for, it was a lot of help. It was good.
This review is about item#5837002.
Mounting of sandblast hose
5
From Japan
On 2017-04-01 21:54:43
Used for attaching sandblast nozzle and hose. There is no distinctive feature, but the quality of stable relief used for many years.
This review is about item#5837011.