Buy more than* S$200* and get FREE SHIPPING

  • HI-GRIP Hose Band Mild Steel
  • HI-GRIP Hose Band Mild Steel
  • HI-GRIP Hose Band Mild Steel

HI-GRIP Hose Band Mild Steel 1X

by JCS
4.62 (29)
Item.#
05837036
Mfr.#
1X
Package Qty.
1PC
Ship pack of
1
2.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
16
Dimensions A (mm)
8
Use Range External Diameter (phi mm)
30 - 40
Recommended Torque (N/m)
5
Band Width (mm)
13
Dimensions B (mm)
15
Dimensions E (mm)
13
Dimension F (mm)
0.9
Type
Grip
Size
40
Shape
Ring
Dimensions C (mm)
12
Surface Processing
Mild steel plating
Material
Band, / SPHC housing unit (galvanized) Screw / S12C (galvanized)
Customer Reviews
5 star 21
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.62
29 Customer Reviews
The reviews are automatic translation.
Attachment of sandblasting hose
5
From Japan
On 2017-04-01 21:54:43
It is used to mount the sandblast nozzle and the hose. Although distinguishing feature is no quality of stable peace of mind you are using for many years.
This review is about item#5837011.
It was Mashi Shiyoshi by the compressor nipple.
5
From Japan
On 2017-01-27 19:03:21
It was very helpful without a small caliber. Thank you.
This review is about item#5836993.
At the time of maintenance of the machine
5
From Japan
On 2017-01-15 02:04:21
I am asked to use always because I like this product.
This review is about item#05837011.
Pavement construction
4
From Japan
On 2016-12-20 23:42:08
Since the material is thick rigidity of the band portion is high feel like there is a durability
This review is about item#5837011.
Clamp such as urethane hose & Futuroscope Yale hose
5
From Japan
On 2016-11-02 18:05:19
Best to clamp such as urethane hose made of steel. Stainless steel than is durable like.
This review is about item#5836984.
Since the size of the hand there is no
5
From Japan
On 2016-07-01 21:21:33
Since the size of this hand is quite not it will be saved. It's cheap
This review is about item#05836993.
Use the drain hose exchange of the radiator
5
From Japan
On 2016-04-01 22:46:30
Freezing of the product is GOOD because there is not scratch the hose.
This review is about item#05836993.
Maintenance of industrial machinery
5
From Japan
On 2016-03-28 22:22:53
It is ... very quick and I was surprised that arrived the next day to order the products of several points on Sunday. This product is grateful because not scratch the hose at the time of tightening. Small parts is also happy to be able to separately order. Thank you very much.
This review is about item#05837036.
Conclusion of the hose
5
From Japan
On 2016-03-25 11:58:03
It tightens snugly even where pressure is applied. I think a good commodity.
This review is about item#05836993.
Use the hose band
4
From Japan
On 2016-02-09 18:20:27
Because in large quantities use once, you will go on a fool's errand because also be ordered to go to buy in the shops. Specified minute will be saved so you will receive the next day. If there is no price tag item more helpful.
This review is about item#05836984.