Buy more than* S$200* and get FREE SHIPPING

  • HI-GRIP Hose Band Mild Steel
  • HI-GRIP Hose Band Mild Steel
  • HI-GRIP Hose Band Mild Steel

HI-GRIP Hose Band Mild Steel 4

by JCS
4.47 (32)
Item.#
05837063
Mfr.#
4
Package Qty.
1PC
Ship pack of
1
3.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recommended Torque (N/m)
6
Band Width (mm)
13
Dimensions B (mm)
20
Dimensions E (mm)
13
Dimension F (mm)
0.9
Type
Grip
Size
90
Shape
Ring
Dimensions C (mm)
12
Surface Processing
Mild steel plating
Dimensions D (mm)
16
Dimensions A (mm)
13
Use Range External Diameter (phi mm)
70 - 90
Material
Band, housing unit / SPHC(galvanized) Screw / S12C (galvanized)
Customer Reviews
5 star 21
4 star 5
3 star 6
2 star 0
1 star 0
Review Rating: 4.47
32 Customer Reviews
The reviews are automatic translation.
Installation of hose
3
From Japan
On 2017-06-29 15:32:28
With no problems at all, we were able to work with peace of mind.
This review is about item#29887856.
Change air chuck of air chuck gun type tire gauge
3
From Japan
On 2017-06-12 20:30:03
I replaced the air chuck of the air chuck gun type tire gauge and used it to prevent air leakage of the air hose, but there was not air leakage.
This review is about item#5836984.
General work
3
From Japan
On 2017-05-29 17:02:58
There was something I was looking for, it was a lot of help. It was good.
This review is about item#5837002.
Mounting of sandblast hose
5
From Japan
On 2017-04-01 21:54:43
Used for attaching sandblast nozzle and hose. There is no distinctive feature, but the quality of stable relief used for many years.
This review is about item#5837011.
I tried it with a compressor nipple.
5
From Japan
On 2017-01-27 19:03:21
It was saved a great deal of things with small caliber. Thank you.
This review is about item#5836993.
During machine maintenance
5
From Japan
On 2017-01-15 02:04:21
I like this item so I always use it.
This review is about item#05837011.
Paving work
4
From Japan
On 2016-12-20 23:42:08
Feeling that there is durability because the material of the band part is thick and the rigidity is high
This review is about item#5837011.
For urethane horse & fueel hose etc. for clamping
5
From Japan
On 2016-11-02 18:05:19
Ideal for clamps such as urethane hoses made of steel. It seems to be stronger than stainless steel.
This review is about item#5836984.
Because there is not this size
5
From Japan
On 2016-07-01 21:21:33
I am saved because this size is not quite. It's cheap
This review is about item#05836993.
Used for replacing drain hose of radiator
5
From Japan
On 2016-04-01 22:46:30
This product is GOOD because there is no scratch on the hose.
This review is about item#05836993.