Buy more than* S$200* and get FREE SHIPPING

  • HI-GRIP Hose Band Mild Steel
  • HI-GRIP Hose Band Mild Steel
  • HI-GRIP Hose Band Mild Steel

HI-GRIP Hose Band Mild Steel 6

by JCS
4.35 (37)
Item.#
05837081
Mfr.#
6
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Band Width (mm)
13
Dimensions B (mm)
20
Dimensions E (mm)
13
Dimension F (mm)
0.9
Type
Grip
Size
140
Shape
Ring
Dimensions C (mm)
12
Surface Processing
Mild steel plating
Dimensions D (mm)
16
Dimensions A (mm)
13
Use Range External Diameter (phi mm)
110 - 140
Recommended Torque (N/m)
6
Material
Band, / SPHC housing unit (galvanized) Screw / S12C (galvanized)