Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Normal Hose Grip
  • Normal Hose Grip
  • Normal Hose Grip

Normal Hose Grip SGT50-70

4.38 (13)
Item.#
05837142
Mfr.#
SGT50-70
Package Qty.
1PC
Ship pack of
1
4.51 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
6
Length L(mm)
26.0
Thickness S (mm)
0.7
Use Range D (mm)
50 - 70
Recommended Clamping (Nm)
3.0 - 3.5
Material
BAND portion :SUS304 Screw part :SUS304Cu Housing part: SUS304
Type
Grip
Shape
Ring
Band Width A (mm)
9.0
Destructive Torque (Nm)
4.5
Height H (mm)
9.0
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Mounting of Agriculture hose
5
From Japan
On 2016-11-18 00:13:48
We have strong to be in the firm make. When used, it is less damage to the threaded portion.
This review is about item#05837106.
Used at the time of machine repair.
4
From Japan
On 2016-07-28 17:27:23
Good because tighten firmly to thin
This review is about item#05837106.
Hose stop
5
From Japan
On 2016-03-16 22:30:03
You can use without any problems.
This review is about item#05837115.
Hose fixing of the inflator
5
From Japan
On 2015-10-30 20:48:46
You can use without any problems.
This review is about item#05837106.
Fixing of the fuel pipe
3
From Japan
On 2015-09-20 07:30:52
I feel like a screw is small but did.
This review is about item#05837106.
Air hose
5
From Japan
On 2015-02-03 15:37:49
Easy to use stainless steel. I think I was able to firmly tightening for the carbon dioxide gas.
This review is about item#05837106.
Sumirein 50 and used for the connection of the gusset Roh coupling
1
From Japan
On 2014-08-25 07:01:23
Narrow the width of the band, but also the groove of the strong tightening the screws I have collapsed not endure. Can not be used in agricultural irrigation tube such as Sumirein 40 and 50 say from conclusion.
This review is about item#05837142.
Hose pipe
5
From Japan
On 2014-05-12 18:40:21
In particular, it did not have some of the problem.
This review is about item#05837124.
Radiator hose, heater hose relationship
5
From Japan
On 2014-03-28 22:57:46
It did just fail with bands of various manufacturers The band was able to stop the tightly and water leakage. You can recommend.
This review is about item#05837124.
Various applications of air, water, such as oil
5
From Japan
On 2014-03-13 18:15:56
I think that it is best products in the same hose clamp. Making the even stainless steel until the screw has been firmly can also widely trusted applications. Just because the more expensive home improvement we expect the combined selling, such as 10 units.
This review is about item#05837142.