Buy more than* S$200* and get FREE SHIPPING

  • Normal Hose Grip
  • Normal Hose Grip
  • Normal Hose Grip

Normal Hose Grip SGT70-90

4.43 (14)
Item.#
05837151
Mfr.#
SGT70-90
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
6
Thickness S (mm)
0.8
Use Range D (mm)
70 - 90
Recommended Clamping (Nm)
5.0 - 5.5
Length L(mm)
30.0
Material
BAND portion :SUS304 Screw part :SUS304Cu Housing part: SUS304
Type
Grip
Band Width A (mm)
12.0
Destructive Torque (Nm)
8.0
Height H (mm)
12.5
Shape
Ring
Customer Reviews
5 star 10
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.43
14 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance material
5
From Japan
On 2017-07-10 19:58:28
Although incorrect usage is scattered in the review, this is a general standard of German products and is used for low pressure piping. Suitable for air ducts, low pressure fuel hoses and so on.
This review is about item#5837142.
Installation of agricultural hose
5
From Japan
On 2016-11-18 00:13:48
It is made strong by making it solid. At the time of use, the damage of the thread part is also less.
This review is about item#05837106.
Used during machine repair.
4
From Japan
On 2016-07-28 17:27:23
It is fine as it tightens securely
This review is about item#05837106.
Hose stop
5
From Japan
On 2016-03-16 22:30:03
It can be used without problems.
This review is about item#05837115.
Fixing hose for inflating
5
From Japan
On 2015-10-30 20:48:46
It can be used without problems.
This review is about item#05837106.
Fixing of fuel pipe
3
From Japan
On 2015-09-20 07:30:52
I felt that the screws were small.
This review is about item#05837106.
Air hose
5
From Japan
On 2015-02-03 15:37:49
It is made of stainless steel and easy to use. I think that it was tightened firmly for carbon dioxide gas.
This review is about item#05837106.
Used for connecting Sumirein 50 and Machino coupling
1
From Japan
On 2014-08-25 07:01:23
The width of the band was narrow, and the screw groove was not able to withstand strong tightening and it collapsed. From the conclusion it can not be used for irrigation tubes for agriculture like Sumirein 40 or 50.
This review is about item#05837142.
Hose piping
5
From Japan
On 2014-05-12 18:40:21
There was nothing with problems in particular.
This review is about item#05837124.
Radiator Hose / Heater Hose Relationship
5
From Japan
On 2014-03-28 22:57:46
Although it was only failing in various bands of the manufacturers, this band was able to stop the leakage with the kitchen. You can recommend it.
This review is about item#05837124.