Buy more than* S$200* and get FREE SHIPPING

  • Normal Hose Grip
  • Normal Hose Grip
  • Normal Hose Grip

Normal Hose Grip SGT110-130

4.31 (16)
Item.#
05837176
Mfr.#
SGT110-130
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
6
Height H (mm)
12.5
Thickness S (mm)
0.8
Use Range D (mm)
110 to 130
Recommended Clamping (Nm)
5.0 to 5.5
Type
Grip
Length L(mm)
37.0
Band Width A (mm)
12.0
Destructive Torque (Nm)
8.0
Material
Band section: SUS304 threaded portion: SUS304Cu housing part: SUS304
Customer Reviews
5 star 10
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.31
16 Customer Reviews
The reviews are automatic translation.
Installation of machines requiring piping
4
From Japan
On 2018-04-23 15:04:16
Since the band part is stainless steel, it is not affected by rusting or loosening, it is in good condition. I think that the price is reasonable and reasonable.
This review is about item#5837115.
Connection of food production machine
3
From Japan
On 2018-02-15 13:41:34
Although there is no rattling and the circumference of the screw is also good, when touching the commodity the hand becomes black, the iron powder is on the hand, it is not washed. I thought that attention is necessary around the food machine.
This review is about item#5837106.
Vehicle maintenance material
5
From Japan
On 2017-07-10 19:58:28
Although incorrect usage is scattered in the review, this is a general standard of German products and is used for low pressure piping. Suitable for air ducts, low pressure fuel hoses and so on.
This review is about item#5837142.
Installation of agricultural hose
5
From Japan
On 2016-11-18 00:13:48
It is made strong by making it solid. At the time of use, the damage of the thread part is also less.
This review is about item#05837106.
Used during machine repair.
4
From Japan
On 2016-07-28 17:27:23
It is fine as it tightens securely
This review is about item#05837106.
Hose stop
5
From Japan
On 2016-03-16 22:30:03
It can be used without problems.
This review is about item#05837115.
Fixing hose for inflating
5
From Japan
On 2015-10-30 20:48:46
It can be used without problems.
This review is about item#05837106.
Fixing of fuel pipe
3
From Japan
On 2015-09-20 07:30:52
I felt that the screws were small.
This review is about item#05837106.
Air hose
5
From Japan
On 2015-02-03 15:37:49
It is made of stainless steel and easy to use. I think that it was tightened firmly for carbon dioxide gas.
This review is about item#05837106.
Used for connecting Sumirein 50 and Machino coupling
1
From Japan
On 2014-08-25 07:01:23
The width of the band was narrow, and the screw groove was not able to withstand strong tightening and it collapsed. From the conclusion it can not be used for irrigation tubes for agriculture like Sumirein 40 or 50.
This review is about item#05837142.