Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hot Knife Set

Hot Knife Set NO.515

2.67 (6)
Item.#
05837212
Mfr.#
NO.515
Package Qty.
1Set
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cleavable Range
Sheet thickness /2 mm (PVC, ABS, styrene plastic, polypropylene), 0.8 mm (acrylic and polycarbonate.) Half-round rod/ 4 mm (PVC, ABS, styrene plastic, polypropylene) / 1.8 mm (acrylic), 1.6 mm (polycarbonate.) Nylon rope 3mm
Diameter (phi mm)
4
Description 2
This is useful, such as cutting of nylon rope and deburring of the model, the heat of various solvents resin.
ESCO Part Number
EA304XA
Power Consumption (W)
40
Set Contents
For soldering iron, solder the yarn (50% Tin, 1.6 x 60 cm phi),with dedicated trowel
TRUSCO Part Number
367-8491
Customer Reviews
5 star 1
4 star 0
3 star 3
2 star 0
1 star 2
Review Rating: 2.67
6 Customer Reviews
The reviews are automatic translation.
For repairing PVC products
5
From Japan
On 2017-02-08 20:21:29
Although I tried immediately after receipt of goods, usability was better than I thought. Speaking of greed, it seems that the capacity is bigger as soon as possible, but I think that it is moderate capacity for the details. I will confirm how much use is in the future. We purchased leading spare at the same time, so in case of emergency, it is safe.
This review is about item#5837212.
Plastic cutting
3
From Japan
On 2016-09-28 09:39:41
It was nice to start using, but once you replace the blade, the screw fixing the blade will not close
This review is about item#5837212.
Plastic processing
3
From Japan
On 2016-08-15 20:57:36
It can be used quite easily. Easy work is also easy.
This review is about item#5837212.
Cutting of nylon flat string
3
From Japan
On 2013-03-23 11:13:11
Purchased to cut the camera strap. It was able to cut cleanly, but there was absolutely no effect of the baking stopper I expected. Unlike scissors and cutters, it can cut beautifully, so it may be better to think that you bought it for sawing a flat string.
This review is about item#05837212.
Cutting of plastic case sold for 100 degree etc.
1
From Japan
On 2010-11-24 00:34:08
When I got energized, it got smoked for about 30 minutes, it was quite scary at this point.That maybe it was bad that I tried to cut it (plastic case sold at 100 degree etc.) but I can not cut it at all with a cutter It was a good feeling but it was natural that the cut surface melts with a strange feeling.As you can see the shape, you can not grasp the edge near the edge like a cutter = no force enters. · It seems that it can be used only as a cut of a pimp. There is no sharpness like the cutter in the part of the knife.
This review is about item#05837212.
Cutting of PP plate
1
From Japan
On 2007-12-06 21:26:02
I was disappointed that I was thinking that it could be cut more powerfully. Although it may be usable for trifling work, I understand well that it is not suitable for large cutting work etc. After all, cutting work becomes big, but it seems that a circular saw or thunder is good.
This review is about item#05837212.