Buy more than* S$200* and get FREE SHIPPING

  • Jet Euler Star Vertical Type

Jet Euler Star Vertical Type No.200

3.50 (2)
Item.#
05837447
Mfr.#
No.200
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
There are 4 color types, but you can't choose.(Blue green yellow red)
Height (mm)
206
Color
Green-red-yellow-blue
Description 2
Ideal for using small amount of oil, water, chemicals, etc.
Nozzle Length (mm)
110
Capacity (mL)
180
Model
Vertical type
TRUSCO Part Number
295-0201
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used for washing machine oil
2
From Japan
On 2010-03-10 20:06:00
The tank part becomes hard in winter and hard to use. I would like it to be a material with less temperature change.
This review is about item#05837447.
Supplying oil to the machine
5
From Japan
On 2007-12-20 08:36:26
Inexpensive and easy to use
This review is about item#05837447.