Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard Dial Indicator, 0.01mm Scale Mark
  • Standard Dial Indicator, 0.01mm Scale Mark
  • Standard Dial Indicator, 0.01mm Scale Mark
  • Standard Dial Indicator, 0.01mm Scale Mark

Standard Dial Indicator, 0.01mm Scale Mark 107F

4.89 (19)
Item.#
05837526
Mfr.#
107F
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Return Error (microm)
5
Scale Specification
+/-0-50-100
Measuring Force (N)
Below 1.4
Measuring Range (mm)
0 - 10
Repeat Precision (micrometer)
5
Specification
Shock proof
Stem Diameter (phi mm)
8
Outer Frame Diameter (mm)
53
Scale Interval (mm)
0.01
Overall Length (mm)
106.5
Back Cover Specification
Flat
Customer Reviews
5 star 17
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
19 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance, machining
5
From Japan
On 2018-05-05 01:05:01
It is made firmly with metal up to the back lid and outer frame with ear-gold. Although the limit guideline is a seal type, while the outer frame is a moderate touch feeling There is no clamp, you can not freely adjust the hardness of movement, Is it possible to preference that the canopy is dome-shaped? I think that accuracy and smoothness of movement are one of manufacturers without mistakes.
This review is about item#02450156.
During lathe operation
5
From Japan
On 2018-02-18 01:34:10
Accuracy is perfect. It will be fun to work with reasonable prices.
This review is about item#02450156.
Oil pressure measurement
5
From Japan
On 2017-11-07 16:05:48
Changed to here because Citizen was out of print. You can use anything unchanged.
This review is about item#2450156.
Measurement after polishing
5
From Japan
On 2017-10-15 21:09:11
It was affordable from the manufacturer genuine parts and it was possible to purchase cheaper at coupon usage.
This review is about item#45520912.
Measurement of motorcycle car
5
From Japan
On 2017-09-04 20:36:48
I purchased a dial gauge for the first time. It is made in Japan, and it was able to be used without anxiety.
This review is about item#2450156.
Machining
5
From Japan
On 2017-05-01 08:53:52
Since I used Peacock since long ago, I am relieved and trusted.
This review is about item#02450156.
Bending measurement
5
From Japan
On 2017-02-18 05:02:10
It is wide dial so it is very easy to see, in particular the millimeter in the middle is easy to see, I want the price to be cheaper.
This review is about item#03787296.
During lathe turning operation, attached to cylinder gauge
5
From Japan
On 2017-01-23 11:34:37
It is accurate, firm making. It is truly a product of a famous manufacturer.
This review is about item#5837526.
Used on a cylinder gauge.
4
From Japan
On 2016-11-03 17:40:48
Although the cylinder gauge uses Mitutoyo, the dial gage is reliable enough in the Ozaki factory, so we choose it by price. I do not feel a problem in particular.
This review is about item#5837526.
engine
5
From Japan
On 2016-06-07 18:57:32
Thank you very much.
This review is about item#05837526.