Buy more than* S$200* and get FREE SHIPPING

  • Welding Rod, for General Low Current & Thin Strips

Welding Rod, for General Low Current & Thin Strips BL-01

by H&H
4.50 (6)
Item.#
05837797
Mfr.#
BL-01
Package Qty.
1Pack(200g)
Ship pack of
1
13.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
Z3211 E4313 (old Z3211 D4313)
Rod Diameter (phi mm)
1.4
Coating
High-titanium oxide type
Stick Length (mm)
250
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Used for DAY
5
From Japan
On 2016-03-07 14:44:29
We used to use at home for the 100V, but you can usually enough use.
This review is about item#05837815.
Welding of thin sheet
5
From Japan
On 2015-06-29 08:58:39
As the tack of a thin plate such as a construction sign The small repair, is the best. Price, it will be saved that it is a little more inexpensive.
This review is about item#05837824.
Tack of the vehicle frame welding.
3
From Japan
On 2015-05-29 17:16:08
To adjust the current of the welding machine, easy to use if you find the proper value.
This review is about item#05837806.
Flat steel, L angle welding
5
From Japan
On 2014-05-20 11:19:24
Arcs are easy to fly and easy to handle.
This review is about item#05837824.
Thin steel welding
5
From Japan
On 2014-04-05 18:22:30
It discharges as much as it feels good, I am very satisfied.
This review is about item#05837797.
Used for battery welding
4
From Japan
On 2014-03-24 23:24:09
Compared with "Low current mild steel covered arc welding rod for Nitsuko small welding machine" I think that there is a lot of fume occurrence. There are no other points which seem to be inconvenient in particular.
This review is about item#05837824.