Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding Rod, for General Low Current & Thin Strips

Welding Rod, for General Low Current & Thin Strips BL-02

by H&H
4.50 (6)
Item.#
05837806
Mfr.#
BL-02
Package Qty.
1Pack(200g)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
Z3211 E4313 (old Z3211 D4313)
Rod Diameter (phi mm)
1.6
Coating
High oxidation titanium type
Stick Length (mm)
250
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Used for DAY
5
From Japan
On 2016-03-07 14:44:29
It is used for domestic use at 100 V, but it can be used satisfactorily as usual.
This review is about item#05837815.
Welding of thin plate
5
From Japan
On 2015-06-29 08:58:39
It is the best for less repair as temporary attachment of thin plate etc. of construction signboard etc I am saved that the price is a bit cheaper.
This review is about item#05837824.
Temporary attachment of car frame weld.
3
From Japan
On 2015-05-29 17:16:08
Adjusting the current of the welding machine and finding the proper value is easy to use.
This review is about item#05837806.
Flat steel, L angle welding
5
From Japan
On 2014-05-20 11:19:24
Arcs are easy to fly and easy to handle.
This review is about item#05837824.
Thin steel welding
5
From Japan
On 2014-04-05 18:22:30
It discharges as much as it feels good, I am very satisfied.
This review is about item#05837797.
Used for battery welding
4
From Japan
On 2014-03-24 23:24:09
Compared with "Low current mild steel covered arc welding rod for Nitsuko small welding machine" I think that there is a lot of fume occurrence. There are no other points which seem to be inconvenient in particular.
This review is about item#05837824.