Buy more than* S$200* and get FREE SHIPPING

  • Welding Rod for Common Mild Steel

Welding Rod for Common Mild Steel B-02

by H&H
4.50 (2)
Item.#
05837876
Mfr.#
B-02
Package Qty.
1Pack(500g)
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Coating
Special system
Stick Length (mm)
250
Rod Diameter (phi mm)
1.6
JIS Standard
3211EZ4340 corresponding ( old 3211D Z4340 appropriate )
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When welding
4
From Japan
On 2015-07-05 18:35:44
There is no problem in using this size, so I do not use it much, so I am kindly appreciate it being subdivided.
This review is about item#05837921.
Welding of short parts
5
From Japan
On 2008-06-17 12:25:35
It was good because it could be purchased at retail, cheap price. I also want this size to be made with a monotaro brand.
This review is about item#05837912.