Buy more than* S$200* and get FREE SHIPPING

  • Welding Rod for Common Mild Steel

Welding Rod for Common Mild Steel B-09

by H&H
4.50 (2)
Item.#
05837946
Mfr.#
B-09
Package Qty.
1Pack(1.5kg)
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Coating
Raimuchitaniya system
Stick Length (mm)
350
Rod Diameter (phi mm)
2.6
JIS Standard
Z3211 E4303 (old Z3211 D4303)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When welding
4
From Japan
On 2015-07-05 18:35:44
There is no problem in using this size, so I do not use it much, so I am kindly appreciate it being subdivided.
This review is about item#05837921.
Welding of short parts
5
From Japan
On 2008-06-17 12:25:35
It was good because it could be purchased at retail, cheap price. I also want this size to be made with a monotaro brand.
This review is about item#05837912.