Buy more than* S$200* and get FREE SHIPPING

  • Welding Rod for Stainless Steel

Welding Rod for Stainless Steel S-01

by H&H
4.80 (5)
Item.#
05837973
Mfr.#
S-01
Package Qty.
1Pack(200g)
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
JIS Standard
Z3221 ES308-16 (old Z3221 D308-16)
Stick Length (mm)
250
Rod Diameter (phi mm)
1.6
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used to repair car muffler
5
From Japan
On 2017-07-03 15:04:33
Since the tail pipe of the muffler was rusted, it cut it and welded it by piercing the stainless steel pipe. Steel t1.5 and stainless steel t1.5, welding machine is battery type 100v. Welding was carried out so as to repeat dotting although thin plates are mutually connected. I managed somehow even with a low skill.
This review is about item#5837982.
Welding of thin pipes
5
From Japan
On 2016-12-14 09:08:57
I bought it for use in thin welding, of course I also adjusted the current but it has been too much melting so far, but I could do it well.
This review is about item#10011994.
Machine repair / remodeling
5
From Japan
On 2016-07-11 10:53:29
It is a very easy-to-use product
This review is about item#05837973.
Repair parts of workplace
5
From Japan
On 2014-06-22 19:46:30
I am not sure whether it will be a reference because it is an amateur because it is used in a battery welding machine, but I think that it was easy to use that the amateur's went well. Continuation hope is not used so frequently, so I decided that I do not know.
This review is about item#05837982.
Used for repair / remodeling welding of muffler of engine and for joining welding of soft iron and stainless steel
4
From Japan
On 2013-08-30 09:38:00
Various stainless welding rods were used but H & H stain welding rods are easy to use · · · thin material · good for welding, good penetration
This review is about item#05837982.