Buy more than* S$200* and get FREE SHIPPING

  • Polyester Hanging Can

Polyester Hanging Can 320301 0003

3.67 (3)
Item.#
05838095
Mfr.#
320301 0003
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Outside Diameter x Height H (phi mm x mm)
180x155
Caution
Cartridges are sold separately.
Capacity (L)
3
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2017-11-18 15:08:15
It is strong, light, easy to maintain, and inexpensive is appreciated.
This review is about item#6631247.
For roof painting
4
From Japan
On 2011-05-01 12:52:26
so-so.
This review is about item#05838095.
Place resin in FRP work.
2
From Japan
On 2008-09-03 23:15:59
It's a bit too soft. The scale is difficult to see.
This review is about item#06631256.