Buy more than* S$200* and get FREE SHIPPING

  • Easy Cartridge
  • Easy Cartridge
  • Easy Cartridge

Easy Cartridge 320201 0001

4.30 (10)
Item.#
05838104
Mfr.#
320201 0001
Package Qty.
1Box(50Sheet)
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
Type 2 is attached at the top of the inner curling part of the paintbrush.
Model
1 type
Dimension (mm)
CONTAINERS: phi 183 x 140
Capacity (L)
2.2
Material
PP
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Painting etc
3
From Japan
On 2018-01-25 15:23:37
It is useful because it is exactly fine as it is used for paint painting and toning and washing as well. It is more attractive than anything with a tin can comes.
This review is about item#5233076.
Painting of tin
5
From Japan
On 2017-11-14 22:07:31
Cost performance is also satisfied. I also appreciate quick response.
This review is about item#5838104.
Painting work
5
From Japan
On 2016-05-25 15:13:38
Easy to use, I regularly purchase
This review is about item#05838104.
Painting
5
From Japan
On 2015-07-01 10:09:25
For disposable, the price is appropriate
This review is about item#05838104.
For resin subdivision
5
From Japan
On 2014-08-06 17:40:09
Good so far
This review is about item#05838104.
Painting work
5
From Japan
On 2013-08-28 18:42:15
no problem
This review is about item#05838104.
Used for stirring paint and others
5
From Japan
On 2013-03-28 20:54:45
Although it is used for agitating paints and the like, it is occasionally used for stirring epoxy, but it seems that this is the most heat resistant in 1 to 3 type, so even if the material has heat, it will not be lost and it will not be defeated Or
This review is about item#05838104.
I use it for waterproofing industry, a little material. It is always beautiful to replace it if it gets dirty.
5
From Japan
On 2013-02-13 17:45:43
It is convenient to have brush brush. The price is slightly higher, but the tin can of service is very cute.
This review is about item#05233076.
Paint it
4
From Japan
On 2009-01-17 10:12:23
Durable and top brush handling is the highest price
This review is about item#05838104.
Touch up in factory · Clean brush
1
From Japan
On 2008-05-18 22:01:09
I bought 15 pieces, but in my three pieces countless small holes were open at the bottom and I could not use it. I will not buy it again
This review is about item#05838113.