Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Italian Roller Set
  • Italian Roller Set
  • Italian Roller Set

Italian Roller Set 163002 0000

Item.#
05838122
Mfr.#
163002 0000
Package Qty.
1Set
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Painting to refresh your home and improve your furniture.
Trim Length (mm)
10
Dimension (mm)
(Roller plate) :300x160x60H
Roller Size (inch)
4
Overall Length (mm)
(Roller) 262
Material
(Roller) Polyester