Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • American Roller Set
  • American Roller Set
  • American Roller Set

American Roller Set 163001 0000

Item.#
05838131
Mfr.#
163001 0000
Package Qty.
1Set
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Roller Size (inch)
7
Trim Length (mm)
10
Application
For paint applications in kitchen, bathroom, head ceiling, wall, block wall, roof, etc
Roller Plate Size (inch)
7
Dimension (mm)
(Roller plate) :380x240x75H