Buy more than* S$200* and get FREE SHIPPING

  • PP Paint Tray Liner
  • PP Paint Tray Liner
  • PP Paint Tray Liner
  • PP Paint Tray Liner

PP Paint Tray Liner 164301 0007

5.00 (1)
Item.#
05838147
Mfr.#
164301 0007
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
PP (POLYPROPYLENE)
Size (inch)
7
Roller Size (inch)
7
Dimension (mm)
380x240x75H
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Apply glue
5
From Japan
On 2017-07-26 20:24:47
It is just right size to paste glue with rollers when pasting small area wallpaper. Of course, water-based paint is also useful because it is easy to use because it can remove the extra paint of the roller cleanly and it can be applied, and the paint after use can be cleanly dropped. Even with brush painting on rollers, it is good to be able to drop extra paint and glue at an angle.
This review is about item#5838147.