Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Roller Bucket SX Net
  • Roller Bucket SX Net
  • Roller Bucket SX Net

Roller Bucket SX Net 163841 0000

2.00 (1)
Item.#
05838174
Mfr.#
163841 0000
Package Qty.
1Set
Ship pack of
1
69.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (cm)
13 (Outer dimensions)
Material
Made of PP
Description 2
Remove the contents of the instrument, the net so to replace the maintenance is easier.
Base Size (mm)
210x170
Set Contents
Main body 2sheets Net 5sheets Container 20
Compatible
Roller size until 7inch
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Paint job
2
From Japan
On 2009-10-08 06:30:01
It is normally used to put a roller brush and a hand-held brush (two) in the bucket, but it is a state in which a hand-held brush is playing in the bucket (or go to the right, and go to the left), a hand-held brush space in order to ensure, please slightly smaller somewhat larger, or the net bucket.
This review is about item#05838174.