Buy more than* S$200* and get FREE SHIPPING

  • Roller Bucket Sx Body

Roller Bucket Sx Body 163843 0000

4.50 (4)
Item.#
05838183
Mfr.#
163843 0000
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Height (cm)
13 (Outer dimensions)
Type
Main unit
Base Size (mm)
210x170
Material
Made of PP
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2016-04-21 01:16:46
There is a handle that can be removed immediately.
This review is about item#05838183.
Roller painting
4
From Japan
On 2015-11-04 17:00:40
It is OK if it is light.
This review is about item#05838183.
Painting work
5
From Japan
On 2008-08-07 10:32:23
Because it is deep, you can make paint in large quantities, you can use the roller without problems even if you put the rollers, it is very handy.
This review is about item#05838183.
Carrying waterproof paint
4
From Japan
On 2007-11-16 13:26:28
Convenient because it will not spill
This review is about item#05838183.