Buy more than* S$200* and get FREE SHIPPING

  • Roller Bucket Sx Container
  • Roller Bucket Sx Container
  • Roller Bucket Sx Container

Roller Bucket Sx Container 163842 0000

3.75 (4)
Item.#
05838192
Mfr.#
163842 0000
Package Qty.
1Pack(30Sheet)
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (cm)
13 (Outer dimensions)
Material
Made of PP
Type
Container
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
FRP lamination, painting work
5
From Japan
On 2013-10-02 21:55:56
There is also sufficient strength, easy to use. There is repeat.
FRP lamination, painting work
5
From Japan
On 2013-10-02 21:55:56
There is also sufficient strength, easy to use. There is repeat.
Painting work
1
From Japan
On 2013-06-19 10:37:35
It is different size and can not be used. worst
This review is about item#05838192.
Application of waterproof agent
4
From Japan
On 2007-11-16 13:20:36
Easy cleaning by just replacing inner container
This review is about item#05838192.