Buy more than* S$200* and get FREE SHIPPING

  • Uni- Pack, Chuck Attaching Polyethylene Bag0.04Mm

Uni- Pack, Chuck Attaching Polyethylene Bag0.04Mm H-4

4.89 (27)
Item.#
05838332
Mfr.#
H-4
Package Qty.
1Pack(100Sheet)
Ship pack of
1
11.14 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
Bolts not included. Cannot be used for a liquid.
Cold Resistance Temperature (deg C)
-30
Color
Transparent
AS ONE Part Number
6-633-08
TGK Product Number
125-23-67-38
Material
Polyethylene (use low-density-polyethylene )
Purpose
Keeps parts and accessories orderly
Heat-Resistant Temperature (deg C)
60
Thickness (mm)
0.04
Dimension (mm)
240(under chuck)x170
Specification
Standard type
Customer Reviews
5 star 25
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.89
27 Customer Reviews
The reviews are automatic translation.
In the subdivision work of powder or sand, etc.
5
From Japan
On 2016-10-12 09:13:26
Depending on the gram put and are used to change the size of the bag. It survives because the size is abundant. It easy to close to easy opening is impeccable also usability. Since entering the number often I think that cheap in price basis.
This review is about item#5838287.
Packaging, storage
5
From Japan
On 2016-09-29 16:27:17
It is a staple commodity. price! , Another cry, do your best.
This review is about item#5838314.
Accessory packaging to sorting adversely your parts kind
5
From Japan
On 2016-01-14 13:16:19
Many parts marked with the cables, so as not to become entangled, we have packaged the dish. It survives many big variations.
This review is about item#05838323.
For storage
5
From Japan
On 2015-11-20 01:30:55
I very may errand but is chuck is easy to pain.
This review is about item#08210781.
I use to small parts in small portions.
5
From Japan
On 2015-11-19 14:37:10
The thickness of the bag is a moderately strong, because the contents can also pack in a chuck visible It uses convenient.
This review is about item#05838332.
Storage of reagent bottle
5
From Japan
On 2015-11-19 08:13:35
There is a firm thickness is, durability is sufficient.
This review is about item#05838296.
In order to put the sneakers
5
From Japan
On 2015-11-17 14:57:16
For to put the sneakers, but was looking for a plastic bag with a zipper, I was troubled not found pretty good size. Unipac is, running system, the basket of the low cut model, in this size is just perfect, was saved. Now, hydrolysis has peace of mind I think that prevents little.
This review is about item#08210763.
accessory case
5
From Japan
On 2015-10-28 14:49:36
It was easy to very use.
This review is about item#05838332.
Put a fine thing
5
From Japan
On 2015-10-04 17:37:40
Easy to use if you are firm.
This review is about item#05838323.
Experiment
5
From Japan
On 2015-09-01 14:47:24
It will continue purchase
This review is about item#05838305.