Buy more than* S$200* and get FREE SHIPPING

  • Cab Tyre Cable Wct for Welding
  • Cab Tyre Cable Wct for Welding
  • Cab Tyre Cable Wct for Welding
  • Cab Tyre Cable Wct for Welding

Cab Tyre Cable Wct for Welding -

4.00 (14)
Item.#
05838463
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conductor Cross-Section Area (mm2)
22
Type
Natural rubber sheath cable for conduction
Length (m)
10
Description 2
Wider application, mostly used as cabtyre cable for welding purposesPlease use a combination of holder and joint that conforms to size( Scare number) .
Customer Reviews
5 star 7
4 star 1
3 star 5
2 star 1
1 star 0
Review Rating: 4.00
14 Customer Reviews
The reviews are automatic translation.
Because it was not enough, it was for extension
5
From Japan
On 2017-11-02 23:19:02
It is a maker item, it was cheap and it was good. I will buy it again.
This review is about item#5838463.
Secondary cable for welding
3
From Japan
On 2017-10-06 20:48:33
I am certain that the price is low. I would like to see the rubber film as much as possible to use it in the future.
This review is about item#5838463.
Welding work on site
5
From Japan
On 2017-10-01 18:38:37
It is soft and very easy to use. It was very helpful to send it out immediately from the order.
This review is about item#5838472.
Arc welding
5
From Japan
On 2017-08-29 17:04:46
Anyway it's cheap! Even though it is cheap, the rubber is also soft It was easy to wind up.
This review is about item#5838472.
Welding operation
5
From Japan
On 2017-06-15 08:23:33
It was strong and good. The feeling of use is also supple and easy to use.
This review is about item#05838506.
During machine maintenance
5
From Japan
On 2016-09-25 03:06:02
It can be used without problems, is reasonable, very good.
This review is about item#05838463.
Extension of welding machine code
5
From Japan
On 2016-06-13 20:41:21
I could use it without problems at all.
This review is about item#02272673.
welding
3
From Japan
On 2016-05-13 15:56:06
I can use it for the time being.
This review is about item#02272646.
welding
3
From Japan
On 2015-11-30 20:50:42
It can be used normally.
This review is about item#05838463.
Welding operation
3
From Japan
On 2015-06-19 09:46:10
Can be used without problems.
This review is about item#02272646.