Buy more than* S$200* and get FREE SHIPPING

  • Cab Tyre Cable Wrct for Welding Holder Wires
  • Cab Tyre Cable Wrct for Welding Holder Wires
  • Cab Tyre Cable Wrct for Welding Holder Wires
  • Cab Tyre Cable Wrct for Welding Holder Wires

Cab Tyre Cable Wrct for Welding Holder Wires -

5.00 (2)
Item.#
05838524
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Conductor Cross-Section Area (mm2)
22
Description 2
It is used mostly as cabtyre cable for easy-to-use soft welding wire holder.
Length (m)
10
Type
Natural rubber , insulated natural rubber sheath cable for holders .
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Welding work of sash
5
From Japan
On 2017-08-23 16:35:14
It is not too hard and not too soft and I am extremely satisfied. I think that I want to use it carefully because it is not going to be wrapped with rolls.
This review is about item#5838524.
Welding operation
5
From Japan
On 2016-04-08 15:15:24
I thought that it was a very easy-to-use cab tire because I borrowed it to a welding shop a few years ago and used it. It was a cab tire that was easy to use after all purchasing and using it again this time. There is no expensive feeling. It is a very good product.
This review is about item#05838524.