Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cab Tyre Cable Wrct for Welding Holder Wires
  • Cab Tyre Cable Wrct for Welding Holder Wires
  • Cab Tyre Cable Wrct for Welding Holder Wires

Cab Tyre Cable Wrct for Welding Holder Wires -

5.00 (3)
Item.#
05838542
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
319.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conductor Cross-Section Area (mm2)
22
Type
Holder for natural rubber insulation natural rubber sheath cable
Length (m)
30
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Captire for welding holder
5
From Japan
On 2018-06-16 21:08:33
When storing very softly It is easy to wrap easily and easy to work I want to purchase again
This review is about item#5838524.
Welding work of sash
5
From Japan
On 2017-08-23 16:35:14
It is not too hard and not too soft and I am extremely satisfied. I think that I want to use it carefully because it is not going to be wrapped with rolls.
This review is about item#5838524.
Welding operation
5
From Japan
On 2016-04-08 15:15:24
I thought that it was a very easy-to-use cab tire because I borrowed it to a welding shop a few years ago and used it. It was a cab tire that was easy to use after all purchasing and using it again this time. There is no expensive feeling. It is a very good product.
This review is about item#05838524.