Buy more than* S$200* and get FREE SHIPPING

  • Electrostatic Shoes
  • Electrostatic Shoes
  • Electrostatic Shoes
  • Electrostatic Shoes
  • Electrostatic Shoes

Electrostatic Shoes 8818static electricity

3.00 (2)
8818static electricity
Package Qty.
Ship pack of
109.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Manufacturing Process
Injection type, Injection type
2015 Trusco Published Pages
3 0431, 3 0431
2014 TRUSCO Published Page
3-0264, 3-0264
Material (toe core)
ACM resin, Made of ACM resin
Foot Width
3E, 3E, 3E
Material (Skin)
Artificial leather, Artificial leather
Standard Weight (g)
790 (both feet /25.5cm), 790 (both feet /25.5cm)
Size (cm)
25.5, 25.5, 25.5
White, White
Shoe, Short shoes
TRUSCO Part Number
302-7317, 302-7317, 302-7317
Standard Weight (g/1 leg)
395(25.5cm), 395(25.5cm), 395(25.5cm)
JIS Standard
JIS T8101 leather S species pass, JIS T8103 pass, Passed JIS T8101 leather S kind , equivalent to E , JIS T8103 ( bottom electrostatic )
Material (Sole)
Foamed polyurethane (2-layer), Foamed polyurethane / 2 layer structure
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
As a safety shoe
From Japan
On 2016-01-29 19:10:59
I think that it is a good product
This review is about item#05838752.
Indoor manufacture
From Japan
On 2008-04-22 07:57:30
When you raise the heel the part that bends will immediately be torn. Since others are not painful at all, it is a waste. I do not have 3 months. Both feet. There is nothing to say if only you fix it here.
This review is about item#05838752.