Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electrostatic Shoes
  • Electrostatic Shoes
  • Electrostatic Shoes
  • Electrostatic Shoes
  • Electrostatic Shoes

Electrostatic Shoes 8818static electricity

3.00 (2)
Item.#
05838743
Mfr.#
8818static electricity
Package Qty.
1Pair
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Skin)
Artificial leather, Artificial leather
Size (cm)
26, 26, 26.0
Color
White, White
Type
Shoe, Brogues
TRUSCO Part Number
302-7325, 302-7325, 302-7325
Standard Weight (g/1 leg)
395(25.5cm), 395(25.5cm), 395(25.5cm)
Standard Weight (g)
790 (both feet /25.5cm), 790 (both feet /25.5cm)
Manufacturing Process
Injection type, Injection type
2015 Trusco Published Pages
3 0431, 3 0431
2014 TRUSCO Published Page
3-0264, 3-0264
Material (toe core)
ACM resin, Made of ACM resin
Foot Width
3E, 3E, 3E
JIS Standard
JIS T8101 leather S species pass, JIS T8103 pass, Passed JIS T8101 leather S kind , equivalent to E , JIS T8103 ( bottom electrostatic )
Material (Sole)
Foamed polyurethane (2-layer), Foamed polyurethane / 2 layer structure
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
As a safety shoe
5
From Japan
On 2016-01-29 19:10:59
I think that it is a good product
This review is about item#05838752.
Indoor manufacture
1
From Japan
On 2008-04-22 07:57:30
When you raise the heel the part that bends will immediately be torn. Since others are not painful at all, it is a waste. I do not have 3 months. Both feet. There is nothing to say if only you fix it here.
This review is about item#05838752.