Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Light Eva Sheet, Fender

Light Eva Sheet, Fender ND-371

4.54 (78)
Item.#
05838874
Mfr.#
ND-371
Package Qty.
1Sheet
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
EVA
Color
White
Catch-Phrase
Fender is the appearance of a track.
Width (mm)
600
Height (mm)
900
Thickness (mm)
2
Main Compatible Vehicle
Heavy-duty truck
Caution
Please make sure glossy surfaces face apart when storing.
Customer Reviews
5 star 59
4 star 10
3 star 4
2 star 2
1 star 3
Review Rating: 4.54
78 Customer Reviews
The reviews are automatic translation.
Attached to the rear fender of the truck
5
From Japan
On 2018-05-27 11:30:04
Material thickness Moderate hardness Ease of processing Good material can be purchased at this price. It is recommended.
This review is about item#5493801.
Attach to track
4
From Japan
On 2018-05-07 07:01:52
I want you to have plenty of size and stock thick items as well.
This review is about item#35779362.
Replacement part
5
From Japan
On 2018-04-28 07:19:01
I was replaced with this product because it was disconnected. I just added it, so I would like to review again how durable it is.
This review is about item#35779387.
Rally car mudguard
4
From Japan
On 2018-04-27 18:39:26
The durability of the rocks such as gravel is inferior to the urethane material, but weather resistance such as ultraviolet rays is better here. The price is also cheap.
This review is about item#35779624.
For Hino Profia's rear
5
From Japan
On 2018-04-16 18:57:17
Three millimeters thick was cheap but neat. I also want to buy it.
This review is about item#35779344.
Used for track mudflaps.
5
From Japan
On 2018-04-01 14:12:37
It has been 2 years since I bought it, but the color tone has not decayed and it is used without cracking. I bought a very good one.
This review is about item#35779362.
Mudguard of light tiger
5
From Japan
On 2018-03-01 08:15:56
4mm does not have to be fluent, but cutting straight with a cutter is a bit difficult.
This review is about item#35779362.
Mud guard making of automobiles
5
From Japan
On 2018-02-15 09:14:01
What was originally attached became old and purchased for replacement. The quality is very good, even if making the front / rear center matte flap, the price is also cheap and it is satisfactory for the extra size.
This review is about item#35779256.
Used as mudguard of rally car
5
From Japan
On 2017-11-27 15:09:01
I used it as a mudguard for rally cars, but both thickness and hardness were reasonably good. I think that it is good on the design side that the color can be chosen.
This review is about item#5493817.
Used as mudguard of truck
5
From Japan
On 2017-11-06 20:28:45
Existing products are expensive and therefore purchased here, and aluminum stripes were attached to the lower edges. Because it made the thickness 2 mm, the weight is light and it will not fit as you flutter. I think that I wanted 3 mm. However, I think price and quality are good. It has already been four years since it has already passed.
This review is about item#5493817.