Buy more than* S$200* and get FREE SHIPPING

  • Paint Masking Film for Vehicle Short Type
  • Paint Masking Film for Vehicle Short Type
  • Paint Masking Film for Vehicle Short Type
  • Paint Masking Film for Vehicle Short Type

Paint Masking Film for Vehicle Short Type 202691 0550

4.50 (2)
Item.#
05838971
Mfr.#
202691 0550
Package Qty.
1Box(5Roll)
Ship pack of
1
43.80 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Sheet Length (m)
33
Tape Width (mm)
15
Heat-Resistant Temperature (deg C)
60
Finishing Width (mm)
150
Sheet Width (mm)
550
Tape Type
Japanese paper (243J)
Thickness (mm)
0.01
Number of Foldings
6
Material (Sheet)
Corona processing calcium carbonate film
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Automotive refinishing
5
From Japan
On 2012-10-01 12:43:35
Earlier than had been using newspaper and masking tape, resulting in cost was attached cheaply.
This review is about item#05838987.
Vehicle masking
4
From Japan
On 2012-05-08 11:53:34
Cheap is helpful because the frequency of use in many cases. Somewhat satisfied with the quality and price both. The adhesive strength of the tape part there was a weak is also used to bear in masking from on it.
This review is about item#05838971.