Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Paint Masking Film for Vehicle Short Type
  • Paint Masking Film for Vehicle Short Type
  • Paint Masking Film for Vehicle Short Type
  • Paint Masking Film for Vehicle Short Type
  • Paint Masking Film for Vehicle Short Type

Paint Masking Film for Vehicle Short Type 202691 1000

4.50 (2)
Item.#
05838987
Mfr.#
202691 1000
Package Qty.
1Box(5Roll)
Ship pack of
1
59.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Length (m)
33
Tape Width (mm)
15
Heat-Resistant Temperature (deg C)
60
Finishing Width (mm)
150
Sheet Width (mm)
1000
Tape Type
Japanese paper (243J)
Thickness (mm)
0.01
Number of Foldings
12
Material (Sheet)
Corona processing calcium carbonate film
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Automotive refinishing
5
From Japan
On 2012-10-01 12:43:35
Earlier than had been using newspaper and masking tape, resulting in cost was attached cheaply.
This review is about item#05838987.
Vehicle masking
4
From Japan
On 2012-05-08 11:53:34
Cheap is helpful because the frequency of use in many cases. Somewhat satisfied with the quality and price both. The adhesive strength of the tape part there was a weak is also used to bear in masking from on it.
This review is about item#05838971.