Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nonslip Masker
  • Nonslip Masker
  • Nonslip Masker

Nonslip Masker 203791 1100

4.67 (9)
Item.#
05838996
Mfr.#
203791 1100
Package Qty.
1Roll
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For construction
Number of Foldings
4
Tape Type
Fabric tape (green)
Sheet Width (mm)
1100
Sheet Length (m)
25
Sheet Thickness (mm)
0.03
Finishing Width (mm)
300
Material (Sheet)
Polyethylene film
Tape Width (mm)
25
Specification
with tape
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2017-01-25 18:22:03
Made by Otsuka of trust. You can use it with confidence. Monotalou is convenient as it can not be purchased in units of one material or material.
This review is about item#5838996.
Painting work
5
From Japan
On 2015-10-26 22:10:24
It is surprisingly vinyl is durable.
This review is about item#05838996.
Painting work
5
From Japan
On 2015-07-12 17:07:42
It is not too big for a detached roof, it is easy to use.
This review is about item#35089406.
A painter
3
From Japan
On 2015-03-17 14:13:50
It can be used normally.
This review is about item#35089406.
Ship
5
From Japan
On 2015-01-13 17:17:51
Easy to use, the glue on the tape can be peeled clean even after use.
This review is about item#05838996.
Beauty
4
From Japan
On 2014-12-18 21:50:41
Since it does not slip, it can be used with confidence
This review is about item#05838996.
For fenced curing!
5
From Japan
On 2014-12-16 22:31:42
When curing with Masker, windy days are rusty, etc. Claims (noisy and sleepless) may come from next door such as during the night so using non-slip maskers may cause you to worry that sound will not come out even on windy days There is none! It is! It is a little expensive than Masker but I am recommended because it can be relieved!
This review is about item#05838996.
Floor curing at the time of remodeling (floor contact surface)
5
From Japan
On 2013-12-22 16:20:51
I want a little more thickness + Even if the length becomes short, if you increase the number of folds and make the carrying size compact,
This review is about item#05838996.
Curing of the roof, soil and the like
5
From Japan
On 2013-06-10 18:06:58
There was something that was difficult to open with other manufacturer's green non-slip masker, but it was completely usable. It is slightly thicker and good product, but it is much better if it cheaper.
This review is about item#35089406.