Buy more than* S$200* and get FREE SHIPPING

  • N Type Nozzle
  • N Type Nozzle
  • N Type Nozzle

N Type Nozzle 001 002

Item.#
05839014
Mfr.#
001 002
Package Qty.
1Box(10PC)
Ship pack of
1
44.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible
Torch N
Nozzle Inside Diameter (phi mm)
16
Type
350A 16mmphi
TRUSCO Part Number
293-2539
Mounting Outer Diameter (mm)
20
Current (A)
350
Overall Length (mm)
73