Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • D Type Nozzle

D Type Nozzle 023 012

5.00 (2)
Item.#
05839023
Mfr.#
023 012
Package Qty.
1Box(10PC)
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Outer Diameter (mm)
20
Overall Length (mm)
70
Type
350A 12mmphi
Nozzle Inside Diameter (phi mm)
12
Current (A)
350
Compatible
Torch D
TRUSCO Part Number
293-2598
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Co2 welding
5
From Japan
On 2016-05-23 20:56:24
Easy to use.
This review is about item#05839032.
Welding of narrow parts
5
From Japan
On 2015-11-19 18:05:08
It's easy to use because its tip is thin.
This review is about item#05839023.