Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • D Type Nozzle
  • D Type Nozzle
  • D Type Nozzle

D Type Nozzle 023 013

5.00 (2)
Item.#
05839032
Mfr.#
023 013
Package Qty.
1Box(10PC)
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Outer Diameter (mm)
20
Overall Length (mm)
70
Nozzle Inside Diameter (phi mm)
16
TRUSCO Part Number
293-2580
Current (A)
350
Compatible
Torch D
Type
350A 16mmphi
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Co2 welding
5
From Japan
On 2016-05-23 20:56:24
Easy to use.
This review is about item#05839032.
Welding of narrow parts
5
From Japan
On 2015-11-19 18:05:08
It's easy to use because its tip is thin.
This review is about item#05839023.