Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Cut Chain
  • Stainless Steel Cut Chain
  • Stainless Steel Cut Chain
  • Stainless Steel Cut Chain

Stainless Steel Cut Chain 5mmx2m

4.20 (5)
Item.#
05839233
Mfr.#
5mmx2m
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter d (phi mm)
5
Mounting Hole Diameter P(mm)
27
Body Length W (Inside Dimension) (mm)
27
Overall Length (m)
2
Link Inner Width W (mm)
8
Body Inside Width (mm)
8.0
Wire Diameter (phi mm)
5.0
Specification
Working load reference: 2.45KN
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Small vessel anchor chain
5
From Japan
On 2017-02-04 16:50:54
It can be used without problems, delivery was quick and very helpful.
This review is about item#5839251.
Element
5
From Japan
On 2016-06-14 15:28:10
I am satisfied with no problem in terms of cost. There is no problem with the delivery date!
This review is about item#05839197.
Improvement of workplace environment
3
From Japan
On 2016-04-18 09:07:57
I used it at the entrance to the workplace. I was troubled with 5 mm and 6 mm when ordering, but 6 mm was slightly fat.
This review is about item#05839251.
Company construction
3
From Japan
On 2013-11-21 13:17:46
When purchasing, I inquired about the same chain as order code 37136057. Because I did not need 30 m. I knew it was the same thing but I bought it, but I thought it would be nice if you could specify such things as well.
This review is about item#05839224.
Connect the parking lots of the barricots.
5
From Japan
On 2013-09-12 15:30:28
It is likely to last long with robust construction At the same time the joint fittings purchased purchased a slightly smaller one accidentally though it should have bought it by examining the size. I think that it is convenient if you can display the joint fittings corresponding to this chain.
This review is about item#05839206.