NoteBuy more than* S$200* and get FREE SHIPPING

  • Blade Grinder
  • Blade Grinder
  • Blade Grinder

Blade Grinder GSC-150

Item.#
05839321
Mfr.#
GSC-150
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Unit Dimensions Width (mm)
About 320
Mounting Seat (mm)
(Horizontal) 170 x (H) 170
Grinding Wheel Thickness (mm)
19 left / right 6.4
Body Dimension (mm) Height
About 230
Abrasive Grain
A
Revolution (min-1[r.p.m])
2850(50Hz)/3450(60Hz)
Power (V)
100
Cycle(Hz)
50/60
Grain Size
80P
Whetstone Attachment Hole Size (phi mm)
12.7
Rated Time (minutes)
About 30
Grinding Wheel Diameter (phi mm)
150
Body Dimension (mm) Depth
About 185
Cord Length (m)
About 1.8
Power Consumption (W)
150
Current (A)
1.8
Weight (kg)
About 6.7
Accessories
Cutlery guide whetstone (150mmx12.7mmx19mm) (150mmx12.7mmx6.4mm) 1 each