Buy more than* S$200* and get FREE SHIPPING

  • Scotch bright Bevel

Scotch bright Bevel -

4.80 (5)
Item.#
05839391
Mfr.#
-
Package Qty.
1Box(5Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
90
Hole Diameter (phi mm)
M10 x 1.5 Pre-drilling screw
Grain Size
320
Abrasive Material
A (ALUMINUM OXIDE)
Thickness (mm)
13
Maximum Rotation Speed (min-1[r. p.m])
12000
Compatible Tool
phi100mm electric disk grinder
TRUSCO Part Number
170-3676
Color
Red
Application
Rust takes the removal of coatings ,primers
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Stainless steel polishing operation
5
From Japan
On 2015-03-20 13:30:45
Products that have been indebted to us for a long time. Although the price is high, if this is done with the performance corresponding to it, the work efficiency will be much better. Although I purchased this time, what used to be the Made in Japan in the past was the product manufactured in another country. I tried to compare it with the ones made in Japan, but this time the eye is somewhat rough and decreasing is early. I tried also 3M, but the standard of ability seems to be decided in the world, but it seems that there is a considerable range. I like the product itself, but if this kind of thing continues I think that I should refrain from purchasing here.
Paint removal peeling off
5
From Japan
On 2015-02-16 13:58:48
There is little damage to the bare metal and it is efficient. Ideally you want me to raise the cost performance a bit more.
Peeling of tile surface clear coating
4
From Japan
On 2012-10-04 13:50:44
Though things are good, reduction is fast! I need a lot of why not go about 1 m2 on one sheet or not going. Thinking that it is cheap ...
This review is about item#05839391.
It is used for metal rust removal and buff backing.
5
From Japan
On 2012-05-08 13:19:11
I am satisfied because the usability is very good. There are few bursts and less waste. I think that it is still better if the price goes down.
This review is about item#05839407.
Polishing operation
5
From Japan
On 2012-02-24 13:14:46
It is used for surface polishing of stainless steel whose surface has become dirty or dull. I think that the installation is easy, the touch is good, the balance is excellent. Be careful as it may burst if the disk hits a sharp corner during polishing, but there is no point in terms of structure. The price is somewhat expensive but it is a valuable item.
This review is about item#05839407.