Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Scotch bright Bevel

Scotch bright Bevel -

4.80 (5)
Item.#
05839407
Mfr.#
-
Package Qty.
1Box(5Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
90
Hole Diameter (phi mm)
M10 x 1.5 Pre-drilling screw
TRUSCO Part Number
170-3684
Color
Green
Grain Size
400
Maximum Rotation Speed (min-1[r. p.m])
12000
Compatible Tool
phi100mm electric disk grinder
Abrasive Material
S (silicon carbide)
Thickness (mm)
13
Application
Color / skin adhesion before the troll (click on feet ), stainless steel finish
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Polishing work of stainless
5
From Japan
On 2015-03-20 13:30:45
Products that are taken care of from the previous. Price's increase, but the work efficiency in the performance commensurate with it and this is will be much better. Also we purchased this time, before those producing countries was Made in Japan is, had become to manufacture products of other countries. I tried in comparison to the hand of the Japanese-made ones, This one eye is slightly rough, less is also fast. I tried to query to 3M, the criteria of ability, but is so has been decided the world, is so there is a considerable width. Product itself is like, but if such a thing is followed by the purchase of here is thinking of Hikaeyo.
Paint peeling rust up
5
From Japan
On 2015-02-16 13:58:48
It is also less efficient damage to the bare metal. I guess I want to raise a little more cost performance Ideally.
Peeling of the tile surface clear coating
4
From Japan
On 2012-10-04 13:50:44
Things But is early reduces good! Long it does not go or go square meter in one piece you need a why really quantity. So I think if cheap and ... are
This review is about item#05839391.
Use the groundwork of the rust off and buff the metal.
5
From Japan
On 2012-05-08 13:19:11
It is satisfied because the usability is very good. Unraveling is less wasteful less. Price think it should be noted that a good fallen below.
This review is about item#05839407.
Abrasive operation
5
From Japan
On 2012-02-24 13:14:46
Surface has been used for surface polishing of Dari dull or dirty stainless. Mounting is also well simple touch, I think that balance is excellent. Because there is a case to burst the disk during polishing strikes the sharp corner you must be careful, but is structurally can not be helped. Price is a little high for a drawback, but the item is valuable.
This review is about item#05839407.