Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Halogen Lamp H1 12V

Halogen Lamp H1 12V 14-0161

4.12 (8)
Item.#
05839486
Mfr.#
14-0161
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Genuine Part Number
Toyota:90981-13017 Nissan: B671K-C9940 Mazda: 9970315500 Fuji heavy industries: 84920PA06 Mitsubishi: MS820961 Isuzu: 5-86012457 Daihatsu: 99901-900K6-008 Nissan diesel: 26099-93028 Suzuki: 35111-59HD0 HONDA: 34901-SZ3-000
Glass Bulb Type
T8.5
Rated Voltage (V)
12
Type
H1
Compatible
Head lamp fog lamp
Color Temperature (K)
3000
Connector
P14.5s
Rated Power (W)
55
Color
Clear
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Motorcycle light
5
From Japan
On 2018-05-05 23:54:59
I get handy in exchange for headlight ~ I will stay. . . .
This review is about item#5839486.
Car maintenance
5
From Japan
On 2017-10-20 21:11:33
Because it is a product of Stanley, it is safe. It will be saved if it is a little cheaper.
This review is about item#5839486.
Vehicle maintenance
3
From Japan
On 2016-02-26 16:59:52
no problem
This review is about item#05839486.
Fog lamp exchange
5
From Japan
On 2015-05-08 07:46:50
Quality can also be satisfied, I would like to purchase.
This review is about item#05839486.
To replace the fog lamp
4
From Japan
On 2014-07-07 20:59:30
It is repeat purchase. The price is safe with a maker item so much.
This review is about item#05839486.
When changing the bulb
5
From Japan
On 2014-02-19 13:56:39
I am using it without problems.
This review is about item#05839486.
Fog lamp of private car
2
From Japan
On 2013-08-04 15:51:00
To exceed other things and free shipping 3,000 yen, purchase as a spare item for private cars. The price is somewhat cheaper to buy at the home center. Although it is a thing of the Japanese brand, although there is reliability, there is an L-shaped protrusion on the terminal side, the spring clip for fixing the lamp interfere and it took quite a while to install. I could judge if there are photographs on the back of the real thing .... Sorry.
This review is about item#05839486.
Repair of lights
4
From Japan
On 2013-06-10 16:02:47
Because it is a famous manufacturer, it can be used with confidence. It is acceptable range even if the price is stocked.
This review is about item#05839486.