Buy more than* S$200* and get FREE SHIPPING

  • Halogen Light Bulb H1 24V

Halogen Light Bulb H1 24V 14-0163

4.33 (3)
Item.#
05839495
Mfr.#
14-0163
Package Qty.
1PC
Ship pack of
1
16.62 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Genuine Part Number
Toyota:90981-17015 Nissan: B6719-H1401 Mazda: 9970417000 Mitsubishi:MH056054 Hino: 04310-1712 Nissan diesel: 26099-92928
Glass Bulb Type
T8.5
Rated Voltage (V)
24
Type
H1
Compatible
Head lamp
Color Temperature (K)
3000
Connector
P14.5s
Rated Power (W)
70
Color
Clear
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For track replacement parts
5
From Japan
On 2017-05-19 10:47:47
I am using it satisfactorily although I am using it several times. I plan to purchase it in the future and use it.
This review is about item#5839495.
Used for headlight bulb of mini bus
5
From Japan
On 2015-10-02 16:39:46
I used it for the headlight bulb on the left side of the mini bus, but it is much brighter than the lamp on the right. The power of a new article even though it is the same wattage!
This review is about item#05839495.
For truck
3
From Japan
On 2013-11-19 12:26:10
I could use it without problems. A little more, it will be saved if the price is cheap.
This review is about item#05839495.