Buy more than* S$200* and get FREE SHIPPING

  • Halogen Lamp H3d

Halogen Lamp H3d 14-0109

4.50 (2)
Item.#
05839522
Mfr.#
14-0109
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Genuine Part Number
Toyota:90981-13057 Daihatsu-90981 - 13057-000
Glass Bulb Type
T12
Rated Voltage (V)
12
Type
H3d
Color Temperature (K)
3000
Connector
PK22d/6
Rated Power (W)
35
Compatible
Fog lamp
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Fog lamp
5
From Japan
On 2016-03-04 00:03:04
It was a special shape, so I had a hard time finding it. It is in a monotail and I am very satisfied.
This review is about item#05839522.
Replacement for bulb break
4
From Japan
On 2014-11-08 12:34:44
it is normal. It does not mean that it is not strange.
This review is about item#05839522.